Beli laser level bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Meteran Laser Level (Laser Line)
    Mulai

    Rp3.199.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.
    atribut:
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Projection: Horizontal; Vertical
    • Leveling Type: Manual Leveling
    • Self Leveling Range: ±4°
  2. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  3. BOSCH Laser level
    Mulai

    Rp29.999.900

    BOSCH Laser level
    Deskripsi:
    4 horizontal lines, 4 vertical lines, plumb line, and ground level. The vertical line can be moved using the ground level as a fulcrum. Designed for harsh field environments, it is IP65 rated. Three power sources are available: 10.8V, 18V lithium-ion battery, and C alkaline batteries (BA18-C adapter required, sold separately). With the optional receiver, it can be used within a radius of 120m. Connectable to the LevellingRemote app.Vertical and leveling work
    atribut:
    • Continuous Operating Time (hour): AA alkaline battery 8/10.8V 2Ah battery 8/18V 4Ah battery 20
    • Dimensions (Length L x Width W x Height H) (mm): 103x205x158
    • Dust/Water Protection: IP65
    • Irradiation range: 35/120m (when using receiver)
    • Light Source: Laser diode/Wavelength: 500-540nm/Output: 10mW or less (Class 2)
    • Mass (kg): 1.8 (including batteries)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. DEWALT Meteran Laser Level (Laser Line)
    Mulai

    Rp8.899.900

    DEWALT Meteran Laser Level (Laser Line)
    Deskripsi:
    Suitable for use in outdoor environments, these line lasers project horizontal and vertical lines to assist in layout.
  5. Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  6. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  7. KRISBOW Meteran Laser Level Cross Line (Laser Line)
    Mulai

    Rp1.099.900

  8. Taffware Self Leveling Projector Green Laser 2 Line
    Mulai

    Rp339.900

    Taffware Self Leveling Projector Green Laser 2 Line
    Deskripsi:
    Laser level adalah sebuah alat bantu yang digunakan untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat ini terdiri dari 2 buah laser point sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan. Alat ini biasa digunakan untuk keperluan konstruksi dimana dibutuhkan ketepatan presisi yang sempurna
  9. SOJIKYO Spirit Level Laser 3in1 (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    SOJIKYO Spirit Level Laser 3in1 (Waterpass)
    Deskripsi:
    Alat 3-in-1 praktis yang harus Anda miliki di rumah atau kantor. Ideal untuk pekerjaan apa pun yang membutuhkan garis lurus atau pengukuran yang akurat. Gunakan Waterpass level laser multiguna ini untuk menggantung gambar, memasang rak, memasang lantai, menggantung wallpaper, dan banyak lagi. Memproyeksikan sinar laser horizontal dan vertikal. Menggunakan sel baterai kancing 3 buah LR44 / AG13 (termasuk). Jauhkan level laser dari air, debu dan sinar matahari
    atribut:
    • Type: Multipurpose Waterpass Laser 3in1
    • Wavelength (nm): 630-680
    • Power Source: 3x Baterai Kancing LR44/AG13
    • Tape Measuring Length (m): 2.5 dengan pengunci
    • Dimensions (cm): 18.5x6.2x2.8
    • maximum output (mW): 5
  10. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp2.099.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
  11. Karya Kabel Level Laser
    Mulai

    Rp699.900

    Karya Kabel Level Laser
    Deskripsi:
    Laser Level 2 Line Sinar HijauLaser Level Adalah Sebuah Alat Bantu Untuk Menentukan Sebuah Objek Telah Lurus Baik Secara Vertical Maupun Horizontal. Alat Ini Terdiri Dari 2 Buah Laser Point Sehingga Dapat Menentukan Axis Vertical Maupun Horizontal Dalam Waktu Bersamaan. Alat Ini Biasa Digunakan Untuk Keperluan Konstruksi Dimana Dibutuhkan Ketepatan Presisi Yang Sempurna.
    atribut:
    • Color Laser: Hijau
  12. JOHNSON LEVEL Meteran Laser Level (Laser Line)
    Mulai

    Rp5.899.900

    JOHNSON LEVEL Meteran Laser Level (Laser Line)
    Deskripsi:
    Torpedo laser levels project light beams for alignment tasks and provide spirit-filled bubble vials to check whether surfaces are horizontally even (level) and vertically straight (plumb). An air pocket moves within each vial to take a reading and will settle in the center if a surface is level or plumb. These levels have a short frame with tapered ends to take readings in spaces that are too small for box and I-beam levels. Their compact size also allows storing them in tool boxes and tool bags for transport and protection.
    atribut:
    • Bluetooth: Not Bluetooth Compatible
  13. BOSCH Digital Laser Distance Meter (Pengukur Laser)
    Mulai

    Rp2.499.900

    BOSCH Digital Laser Distance Meter (Pengukur Laser)
    Deskripsi:
    These laser distance meters take readings in both indoor and outdoor environments.
    atribut:
    • Display Type: Digital
    • Includes Battery: Batteries Included
    • System of Measurement: Inch
  14. Tajima Meteran Laser Level (Laser Line)
    59%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  15. BOSCH Meteran Laser (Laser Garis)
    Mulai

    Rp3.199.900

    BOSCH Meteran Laser (Laser Garis)
    Deskripsi:
    Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerima
    atribut:
    • Laser Class: 2
    • Plump Point Color: Red
    • Self-Leveling Range (°): ± 3
  16. BOSCH Green Line Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.499.900

    BOSCH Green Line Laser Distance Meter (Meteran Laser)
    atribut:
    • Operating Temperature (°C): -10 – 50
    • Storage Temperature (°C): -20 – 70
    • Laser Class: 2
    • Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
    • Self-Levelling Range (°): ± 4
    • Colour of Laser Line: Green
    • Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
    • Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
    • Projection: 2 lines / 2 points
  17. BOSCH Meteran Laser Level Self Tile (Laser Line)
    Mulai

    Rp2.199.900

    BOSCH Meteran Laser Level Self Tile (Laser Line)
    Deskripsi:
    Teknologi Laser Hijau dengan visibilitas optimal Desain ringkas untuk penanganan yang mudah Pengoperasian yang mudah hanya dengan satu switch Sumber daya ganda dari baterai li-ion BA 3.7V 1.0Ah atau baterai alkali AA konvensional Sangat tahan lama berkat perlindungan tingkat IP 55
    atribut:
    • Accuracy (mm/m): ± 0.6 (plus use dependent deviation)
    • Dust and Water Protection: IP 55
    • Laser Class: 2
    • Laser Diode (nm): 500-540 (<5mW)
    • Laser line color: Green
    • Leveling Distance (m): up to 15
    • Operating Temperature (°C): -10 to 40
    • Part Number: AJ414
    • Power Supply (V): 2 x 1.5 LR6 (AA)
    • Projection: 2 lanes
    • Rated Working Range (m): 15
    • Self-Leveling Range (°): ± 3
    • Slope Function: No
    • Storage Temperature (°C): -20 to 70
    • Tripod Thread (inch): 1/4
  18. DEWALT Layout Laser Kit
    Mulai

    Rp9.399.900

    DEWALT Layout Laser Kit
    Deskripsi:
    These electronic, self-leveling lasers are suitable for exterior applications. They feature durable housing. Models with magnetic pivoting brackets mount easily on metal surfaces. Locking pendulums offer added durability.
    atribut:
    • Power Source: (4) AA Batteries
    • Thread Size: 1/4inch-20
    • Width (inch): 2 1/4
    • Laser Color: Red
    • Plumb Down: Yes
    • Plumb Up: Yes
    • Range without Detector (ft): 100
    • UNSPSC: 27111802
Daftar Harga laser level bosch Terbaru November 2026
BOSCH Meteran Laser Level (Laser Line)Rp3.199.900
BOSCH Laser Line (Meteran Laser Level)Rp719.900
BOSCH Laser levelRp29.999.900
DEWALT Meteran Laser Level (Laser Line)Rp8.899.900
Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Rp539.900
BOSCH Laser Measure (Pengukur Laser)Rp1.199.900
KRISBOW Meteran Laser Level Cross Line (Laser Line)Rp1.099.900
Taffware Self Leveling Projector Green Laser 2 LineRp339.900
SOJIKYO Spirit Level Laser 3in1 (Waterpass)Rp149.900
BEiTER Meteran Laser Level (Laser Line)Rp2.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)